Skip Content

ST
TM
DAYTON

8 gal. Contractor 4-1/2 Wet/Dry Vacuum, 9.9 Amps, Standard Filter Type

  • Item # 3VE19
  • My Part #
  • Mfr. Model # 3VE19
  • Catalog Page # 1411
  • UNSPSC # 47121604
Wet/Dry Vacuum,4.5 HP,8 gal.,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 19.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-airflow wet/dry vac features a single-stage bypass motor, easy access On/Off switch, cord wrap, and 2-latch lid for easy emptying. It also features a Lock-On® positive connection hose system, a high-quality cartridge filter, and a foam sleeve.

• Poly tank with top handle
• Quiet operation motor housing
• Onboard tool storage
• Convertible blower port

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 4-1/2
  • Vacuum Capacity 8 gal.
  • Series Contractor
  • Air Flow 125 cfm
  • Amps 9.9
  • Sound Level dBA Not Rated
  • Filter Type Standard
  • Vacuum Filter Cartridge, Foam
  • Static Pressure 55"
  • Voltage 120
  • Watts 335
  • Tank Material Plastic
  • Average Brush Life 400 hr.
  • Hose Dia. 1-1/4"
  • Hose Length 8 ft.
  • Number of Motor Stages 1
  • Power Cord Length 12 ft.
  • Wet Capacity 2.5 gal.
  • Dry Capacity 6.25 gal.
  • Drain No
  • Casters Yes
  • Hz 60
  • Height 18"
  • Width 19-3/4"
  • Length 17-1/4"
  • Net Weight 16.5 lb.
  • Warranty 1 yr.
  • Includes Hose, Two Piece Extension Wands, 10" Wet/Dry Floor Nozzle, Crevice Tool, Utility Nozzle, Integral Caster System
  • Standards cUL, US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


8 gal. Contractor 4-1/2 Wet/Dry Vacuum, 10.8 Amps, Standard Filter Type is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Good for what I need if for, portability is excellent and great suction.
Date published: 2012-07-26
  • y_2017, m_11, d_17, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3VE19, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.