C3
DAYTON

8-Stage Stainless Steel Submersible Well Pump Head for 1XHH4

  • Item # 1LZP3
  • My Part #
  • Mfr. Model # 1LZP3
  • Catalog Page # 2647
  • UNSPSC # 40151511
8-Stage Stainless Steel Submersible Well Pump Head for 1XHH4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,098.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.89 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pump Head
  • Type Submersible Well
  • GPM 60
  • Material Stainless Steel
  • Required Motor HP 3
  • Discharge Port (In.) 2
  • Stages 8
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 74
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 49
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 63
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 32
  • Impeller Material Glass Filled Noryl
  • Pump-Motor Shell Stainless Steel
  • Built-In Check Valve No
  • Bearing Type Ceramic/Rubber
  • Recommended Tank 1XHH4
  • Max. Head (Ft.) 265
  • Well Capacity Very High
  • Flow Ranges (GPM) 30-75
  • GPM of Water @ 20 Ft @ 30, 50 PSI 74 63
  • GPM of Water @ 40 Ft @ 30, 50 PSI 70 58
  • GPM of Water @ 60 Ft @ 30, 50 PSI 65 50
  • GPM of Water @ 80 Ft @ 30, 50 PSI 56 42
  • GPM of Water @ 100 Ft @ 30, 50 PSI 49 32
  • GPM of Water @ 125 Ft @ 30, 50 PSI 39 -
  • GPM of Water @ 150 Ft @ 30, 50 PSI 28 -
  • GPM of Water @ 175 Ft @ 30, 50 PSI 27 -
  • GPM of Water @ 200 Ft @ 30, 50 PSI - -
  • GPM of Water @ 250 Ft @ 30, 50 PSI - -
  • GPM of Water @ 300 Ft @ 30, 50 PSI - -
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • Tank PSI 2030405060
  • Max. Operating Temp. (F) 130
  • Shut Off (PSI) 265
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.