NC
DAYTON

8-1/2"H Pulling Hand Winch with 2000 lb. 1st Layer Load Capacity; Brake Included: Yes

  • Item # 35Z849
  • My Part #
  • Mfr. Model # 35Z849
  • Catalog Page # 1084
  • UNSPSC # 24101608
8-1/2"H Pulling Hand Winch with 2000 lb. 1st Layer Load Capacity; Brake Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,088.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.76 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable-length handles to change the force required to lift or pull a load. Use bronze and ball bearings. Winch cable sold separately. Vertical lift capacity is based on first layer of cable on the drum.

View More

Technical Specs

  • Item Hand Winch
  • Winch Gear Type Worm
  • Winch Type Pulling
  • 1st Layer Load Capacity 2000 lb.
  • Winch Gear Ratio 32:1
  • Brake Included Yes
  • Overall Length 13-1/4"
  • Overall Width 11-5/8"
  • Overall Height 8-1/2"
  • Drum Capacity for 1/4 In. Cable 60 ft.
  • Frame Material Aluminum and Steel
  • Frame Color Red
  • Frame Finish Powder Coated
  • Handle Length 12"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.