ST
DAYTON

7-3/8"H Pulling Hand Winch with 3200 lb. 1st Layer Load Capacity; Brake Included: No

  • Item # 12U369
  • My Part #
  • Mfr. Model # 12U369
  • Catalog Page # 1084
  • UNSPSC # 24101608
7-3/8"H Pulling Hand Winch with 3200 lb. 1st Layer Load Capacity; Brake Included: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $213.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 16.13 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This manual ratchet winch features a corrosion-resistant frame with a rubberized handle grip for added comfort. It features factory-installed winch strap. Ready to mount and use.

View More

Technical Specs

  • Item Hand Winch
  • Winch Gear Type Spur
  • Winch Type Pulling
  • 1st Layer Load Capacity 3200 lb.
  • Winch Gear Ratio 17.5:1
  • Brake Included No
  • Overall Length 10"
  • Overall Width 7-7/8"
  • Overall Height 7-3/8"
  • Drum Capacity for 2 In. Strap 20 ft.
  • Frame Material Steel
  • Frame Color Red and Yellow Chromate
  • Frame Finish Powder Coated and Zinc Plated
  • Handle Length 10-1/32"
  • Standards SAE J1853
  • Includes Handle With Molded Hand Grip, 20 ft. x 2-1/2 in. Strap
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.