Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

7-1/2" x 8-1/16" x 16-7/8" Fan Forced Oscillating Electric Pedestal Heater, Gray, 120VAC

  • Item# 1VNX7
  • Mfr. Model# 1VNX7
  • Catalog Page# 3129
  • UNSPSC# 40101819
7-1/2" x 8-1/16" x 16-7/8" Fan Forced Oscillating Electric Pedestal Heater, Gray, 120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $91.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton® portable electric heater is an analog ceramic tower that conveniently oscillates to more effectively heat your space. Model operates safely with included automatic shutoff when overheated and a floor activated tip-over switch.

View More

Technical Specs

  • Item Electric Pedestal Heater
  • Electric Heater Item Electric Pedestal Heater
  • Heating Method Fan Forced
  • Oscillating / Non-Oscillating Oscillating
  • Heater Voltage 120VAC
  • Watts 1500/900
  • Max. Surface Temperature 160.16 Degrees F
  • Height 16-7/8"
  • Width 7-1/2"
  • Depth 8-1/16"
  • Hz 60
  • Electric Heater Phase 1
  • Amps AC 12.5/7.0
  • BtuH Output 5118 / 3071
  • Cord Length 72"
  • NEMA Plug Configuration 1-15P
  • Heater Color Gray
  • Air Temp. Rise 105 Degrees F
  • Number of Heat Settings 2 & Fan Only
  • Features Auto Overheat Shut Off Protection, Power Indicator Light, Thermostat and Oscillating Feature
  • Safety Features Floor Activated Tip Over Switch
  • Manufacturers Warranty Length 1 yr.
  • Standards UL/cUL
  • Includes 2-Prong Polarized Plug
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by I would be careful ordering this unit we just bought this a short time ago and the other day we walked in to smelling smoke and the heater not working I took the screws out to see what happened and found the blue power wire in the on-off switch melted and out of the switch I feel lucky it didn't burn down are office I would not use this unit. February 12, 2014
  • 2015-09-08T19:46:47.989-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1VNX7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.