DG
DAYTON

63"L x 31-5/8"W x 84"H Gray Folding Chair and Table Storage Truck, 800 lb. Load Capacity

  • Item # 30F019
  • My Part #
  • Mfr. Model # 30F019
  • Catalog Page # N/A
  • UNSPSC # 56121302
63"L x 31-5/8"W x 84"H Gray Folding Chair and Table Storage Truck, 800 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Powder-coated, 14-ga. tubular steel storage truck has 16-ga. round steel chair hangers for transport and storage of folding chairs and tables. 5"-dia. phenolic swivel casters.

View More

Technical Specs

  • Item Folding Chair and Table Storage Truck
  • Load Capacity 800 lb.
  • Overall Length 63"
  • Overall Width 31-5/8"
  • Overall Height 84"
  • Caster Material Phenolic
  • Caster Dia. 5"
  • Caster Width 1-1/2"
  • Caster Type Swivel
  • Frame Material Steel
  • Finish Powder Coated
  • Frame Color Gray
  • Length of Hanger Bar 14"
  • Hanger Width 13-1/4"
  • Width Between Hanger Sets 6-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms