Skip Content

WG
TM
DAYTON

60"L x 30"W x 43"H Red Steel Stock Cart, 1200 lb. Load Capacity, Number of Shelves: 2

  • Item # 1DE97
  • My Part #
  • Mfr. Model # 1DE97
  • Catalog Page # 1211
  • UNSPSC # 24101501
Stock Cart,1200lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Removable-Shelf Platform Trucks
• Shipped assembled 1200-lb. load capacity 6"-dia. polypropylene casters (2 rigid and 2 swivel) Powder-coated steel

View More

Technical Specs

  • Item Stock Cart
  • Load Capacity 1200 lb.
  • Number of Shelves 2
  • Overall Length 60"
  • Overall Width 30"
  • Overall Height 43"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Steel
  • Finish Powder Coated
  • Caster Dia. 8"
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products