ST
DAYTON

6 gal. Wall Mount 2 Hang-Up Wet/Dry Vacuum, 7.4 Amps, HEPA Filter Type

  • Item # 4TB90
  • My Part #
  • Mfr. Model # 4TB90
  • Catalog Page # 1574
  • UNSPSC # 47121604
6 gal. Wall Mount 2 Hang-Up Wet/Dry Vacuum, 7.4 Amps, HEPA Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $376.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 22.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DAYTON® 6-gal. hang-up wet/dry vacuum conveniently mounts to the wall for easy, centralized accessibility. Ideal for garage, factory, workbench, computer room, or wherever space is at a minimum. Heavy-duty 2-stage by-pass motor delivers quiet operation. Space-saving design features a HEPA cartridge filter, foam sleeve, and a 2-1/2" tank orifice. 18-ft. x 1-1/2" Lock-On® hose. Stainless steel tank.

View More

Technical Specs

  • Item Hang-Up Wet/Dry Vacuum
  • Peak HP 2
  • Vacuum Capacity 6 gal.
  • Series Wall Mount
  • Air Flow 85 cfm
  • Amps 7.4
  • Sound Level dBA Not Rated
  • Filter Type HEPA
  • Vacuum Filter Cartridge, Foam
  • Static Pressure 75"
  • Voltage 120
  • Watts 255
  • Tank Material Stainless Steel
  • Average Brush Life 750 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 18 ft.
  • Number of Motor Stages 2
  • Power Cord Length 6 ft.
  • Wet Capacity 3.75 gal.
  • Dry Capacity 5 gal.
  • Drain No
  • Casters No
  • Hz 60
  • Height 23"
  • Width 13-1/2"
  • Length 12-1/2"
  • Net Weight 18.5 lb.
  • Warranty 1 yr.
  • Includes 18 ft. x 1-1/2" Hose, Crevice Tool, Claw Nozzle, Dusting Brush, Wall Mounting Bracket, HEPA Cartridge Filter, Foam Sleeve
  • Standards cUL, US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.