Skip Content

DV
DAYTON

6 ft. Flat Eye and Eye - Type 3 Web Sling, Polyester, Number of Plies: 1, 6" W

  • Item # 35XH04
  • My Part #
  • Mfr. Model # 35XH04
  • Catalog Page # N/A
  • UNSPSC # 24101611
Web Sling,6 ft.,16in.L,6 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For daily use under good to moderate lifting conditions, this sling won't scratch or mar loads. The flat ends allow easy removal from under loads. The red core yarn indicates wear for easy inspection and replacement. The tag provides permanent identification. Polyester stretches less for better load control. Always verify material compatibility in chemical environments and use with protective pads.

View More

Technical Specs

  • Item - Web Slings Web Sling
  • Sling Type Flat Eye and Eye - Type 3
  • Vertical Hitch Capacity 9600 lb.
  • Sling Length 6 ft.
  • Sling Width 6"
  • Number of Plies 1
  • Sling Material Polyester
  • Choker Hitch Capacity 7680 lb.
  • Basket Hitch Capacity 19,200 lb.
  • Wear Resistant Cover None
  • Eye Length 16"
  • Color Gray
  • Temp. Range -40 Degrees to 194 Degrees F
  • Yarn Coating Non-Hazardous Acrylic
  • Resists Abrasion,Cutting
  • Standards ASME B30.9, OSHA, WSTDA
  • Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
  • Number of Sling Legs 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms