Skip Content

ST
DAYTON

6-13/20" Steady, Flashing Tower Light LED Assembly with 56mm Dia., Red, Green

  • Item # 26ZT34
  • My Part #
  • Mfr. Model # 26ZT34
  • Catalog Page # 279
  • UNSPSC # 39112001
Tower Light,56mm,Steady,Flash,Red,Gr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $139.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Tower Light Mounting Style Direct
  • Number of Lights 2
  • Tower Light Color Green, Red
  • Light Modes Flashing, Steady
  • Light Technology LED
  • Sounder Included No
  • Diameter 56mm
  • Overall Height 6-13/20"
  • Voltage 24VAC/DC
  • NEMA Rating IP65
  • Flashes per Minute 80
  • Lamp Life 30,000 hr.
  • Housing Material ABS
  • Lens Design Cylinder
  • Lens Material Polycarbonate
  • Cord Length 20"
  • Operating Temp. -15 Degrees to 40 Degrees C
  • Standards UL, CSA
  • Current Drawn 0.075
  • Watts 1.77
  • Item Tower Light LED Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.