C3
Grainger Choice Product
DAYTON

55 gal. Drum Handler, 1-Drum, 800 lb. Load Capacity, 3-3/4"H x 23-5/8"W x 37-3/8" Overall Length

  • Item # 21VG39
  • My Part #
  • Mfr. Model # 21VG39
  • Catalog Page # 1145
  • UNSPSC # 24101902
55 gal. Drum Handler, 1-Drum, 800 lb. Load Capacity, 3-3/4"H x 23-5/8"W x 37-3/8" Overall Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Forklifts and Forklift Attachments~Fork Mounted Drum Handling Equipment


$392.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 75.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton® drum grab is designed for transporting and lifting open- and closed-head drums. No tools are necessary to adjust drum grabs.

View More

Technical Specs

  • Item Drum Handler
  • Load Capacity 800 lb.
  • For Drum Material Steel
  • Drum Capacity 55 gal.
  • Number of Drums 1
  • Overall Height 3-3/4"
  • Overall Width 23-5/8"
  • Overall Length 37-3/8"
  • Color Red
  • Fork Pocket Size 5-1/2" x 2"
  • Material Welded Steel
  • For Use With Steel Drums
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products