ST
DAYTON

50 ft. Straight Chain, 1/0 Trade Size, 465 lb. Working Load Limit, For Lifting: No

  • Item # 1DKC3
  • My Part #
  • Mfr. Model # 1DKC3
  • Catalog Page # 1073
  • UNSPSC # 31151604
50 ft. Straight Chain, 1/0 Trade Size, 465 lb. Working Load Limit, For Lifting: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $77.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This straight chain consists of durable, welded steel links, and is ideal for use as a barrier or tailgate. It is also suitable in other applications where low tensile strength may be required. The finish helps to provide corrosion resistance in demanding applications. It is not suitable for lifting.

• Corrosion-resistant finish
• Low tensile strength
• Not suitable for lifting

View More

Technical Specs

  • Chain Item Chain
  • Welding Type Welded
  • For Lifting No
  • Chain Link Style Straight
  • Chain Classification Machine
  • Trade Size 1/0
  • Length 50 ft.
  • Working Load Limit 465 lb.
  • Finish Galvanized
  • Material Q235 Steel
  • Links per Foot 16
  • Standards NACM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.