Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DAYTON

5 gal. Portable 6 Wet/Dry Vacuum, 11.5 Amps, Standard Filter Type

  • Item # 1VHF8
  • My Part #
  • Mfr. Model # 1VHF8
  • Catalog Page # 1574
  • UNSPSC # 47121604
5 gal. Portable 6 Wet/Dry Vacuum, 11.5 Amps, Standard Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $207.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful, efficient compact wet/dry vac has a single-stage bypass motor and a rustproof, dent-resistant poly tank with onboard tool storage. Includes: 7-ft. x 1-1/2" Lock-OnĀ® hose, crevice tool, claw-style utility nozzle, heavy-duty cartridge filter, and high-efficiency collection bag filter.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 6
  • Vacuum Capacity 5 gal.
  • Series Portable
  • Air Flow 140 cfm
  • Amps 11.5
  • Sound Level dBA Not Rated
  • Filter Type Standard
  • Vacuum Filter Bag, Cartridge
  • Static Pressure 50"
  • Voltage 120
  • Watts 345
  • Tank Material Polyethylene
  • Average Brush Life 400 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 7 ft.
  • Number of Motor Stages 1
  • Power Cord Length 20 ft.
  • Drain No
  • Casters No
  • Hz 60
  • Height 16"
  • Width 12-1/4"
  • Length 17"
  • Net Weight 14.5 lb.
  • Warranty 1 yr.
  • Includes Accessory, Cord Storage, Top Carrying Handle, Rear Blower Port, 7 ft. x 1-1/2", 1-1/2" Crevice Tool, Utility Nozzle, Collection Bag
  • Standards cUL, US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.