Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DAYTON

5 HP Stainless Steel Deep Well Submersible Pump/Motor with Control Box, 45 GPM

  • Item # 7YT26
  • My Part #
  • Mfr. Model # 7YT26
  • Catalog Page # 2647
  • UNSPSC # 26101611
5 HP Stainless Steel Deep Well Submersible Pump/Motor with Control Box, 45 GPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,918.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 99.06 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pump/Motor with Control Box
  • Type Deep Well Submersible
  • Number of Wires 3
  • GPM 45
  • HP 5
  • Voltage 230
  • Amps AC 23.0
  • Phase 1
  • Stages 18
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 65
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 56
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 48
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 60
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 52
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 44
  • Built-In Check Valve No
  • Discharge Head Material Stainless Steel
  • Impeller Material Glass Filled Noryl
  • Discharge Port (In.) 2
  • Flow Ranges (GPM) 20-55
  • Max. Operating Temp. (F) 130
  • Motor Capacitor-Start, Capacitor-Run
  • Pump Bearings Ceramic/Rubber
  • Pump-Motor Shell Corrosion-resistant Stainless Steel
  • Shaft Material Splined Stainless Steel
  • Tank PSI 20, 30, 40, 50, 60
  • GPM of Water @ 20 Ft @ 30, 50 PSI 65 60
  • GPM of Water @ 40 Ft @ 30, 50 PSI 63 58
  • GPM of Water @ 60 Ft @ 30, 50 PSI 61 55
  • GPM of Water @ 80 Ft @ 30, 50 PSI 58 54
  • GPM of Water @ 100 Ft @ 30, 50 PSI 56 52
  • GPM of Water @ 125 Ft @ 30, 50 PSI 54 50
  • GPM of Water @ 150 Ft @ 30, 50 PSI 51 47
  • GPM of Water @ 175 Ft @ 30, 50 PSI 50 46
  • GPM of Water @ 200 Ft @ 30, 50 PSI 48 44
  • GPM of Water @ 250 Ft @ 30, 50 PSI 44 29
  • GPM of Water @ 300 Ft @ 30, 50 PSI 37 31
  • GPM of Water @ 350 Ft @ 30, 50 PSI 26 -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • Max. Head (Ft.) 575
  • Well Capacity High
  • Recommended Tank 1XHH4
  • SF Amps 27.5
  • Motor Enclosure Totally Enclosed Nonventilated
  • Includes 1CXC2, 1LZP4, 1LZW8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.