ST
DAYTON

5 HP Pressure Washer Motor, Capacitor-Start, 3450 Nameplate RPM, 208-230 Voltage, 56HCZ Frame

  • Item # 4UX55
  • My Part #
  • Mfr. Model # 4UX55
  • Catalog Page # 34
  • UNSPSC # 26101611
5 HP Pressure Washer Motor, Capacitor-Start, 3450 Nameplate RPM, 208-230 Voltage, 56HCZ Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $405.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 50.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in hot and cold water high-pressure washer applications, this corrosion-resistant motor features double-shielded ball bearings.

View More

Technical Specs

  • Item Pressure Washer Motor
  • Motor Application Pressure Washer
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • HP 5
  • Nameplate RPM 3450
  • Frame 56HCZ
  • Motor Shaft Rotation CWSE
  • Voltage 208-230
  • Full Load Amps 22.0-20.0
  • Phase 1
  • Hz 60
  • Motor Mounting Type Face/Base
  • Motor Bearings Ball
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.15
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 3/4"
  • Shaft Length 1-7/8"
  • Ins. Class B
  • RPM Range 3001-3600
  • Standards UL Recognized and CSA Certified
  • Includes Water Slinger and Keyway
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.