Skip Content
NC
TM
DAYTON

5 HP Pool/Spa Pump, Capacitor Start/Capacitor Run, 21.5 Amps

  • Item # 5PXE0
  • My Part #
  • Mfr. Model # 5PXE0
  • Catalog Page # 2693
  • UNSPSC # 40151504
Pool/Spa Pump,5 HP,3450,230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,348.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 97.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton bronze pool and spa pumps are designed for handling high volumes of water in spas or other applications where moderate pressure and high volume are needed. These pumps, when used with optional basket strainer (5PX F4 thru 5PXF6) attached, become highly effective swimming pool pumps and/or filter pumps. Horsepower sizes are available that can be matched to a wide variety of swimming pool filters.

View More

Technical Specs

  • Item Pool/Spa Pump
  • HP 5
  • Phase 1
  • Voltage 230
  • Amps 21.5
  • Motor Type Capacitor Start/Capacitor Run
  • GPM of Water @ 10 Ft. of Head 274.1
  • GPM of Water @ 20 Ft. of Head 257.9
  • GPM of Water @ 30 Ft. of Head 243.2
  • GPM of Water @ 40 Ft. of Head 226.1
  • GPM of Water @ 50 Ft. of Head 205.8
  • GPM of Water @ 60 Ft. of Head 182.3
  • GPM of Water @ 70 Ft. of Head 153.3
  • GPM of Water @ 80 Ft. of Head 124.1
  • RPM 3450
  • GPM of Water @ 90 Ft. of Head 90.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.