ST
Grainger Choice Product
DAYTON

5-3/4"H Lifting, Pulling Hand Winch with 1500 lb. 1st Layer Load Capacity; Brake Included: Yes

  • Item # 12U379
  • My Part #
  • Mfr. Model # 12U379
  • Catalog Page # 1085
  • UNSPSC # 24101608
5-3/4"H Lifting, Pulling Hand Winch with 1500 lb. 1st Layer Load Capacity; Brake Included: Yes close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Winches~Manual Winches


$148.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.79 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This manual winch features a corrosion-resistant frame and rubberized handle for a comfortable, secure grip. It also features a brake for pulling, hauling, lifting, and lowering applications. The self-activating disc brake system helps to hold loads when the handle is released. A guard on the main gears helps to prevent injuries. Spur gear type. Winch cable sold separately.

View More

Technical Specs

  • Item Hand Winch
  • Winch Gear Type Spur
  • Winch Type Lifting, Pulling
  • 1st Layer Load Capacity 1500 lb.
  • Winch Gear Ratio 5.1:1
  • Brake Included Yes
  • Overall Length 7-1/8"
  • Overall Width 6"
  • Overall Height 5-3/4"
  • Drum Capacity for 3/16 In. Cable 72 ft.
  • Drum Capacity for 7/32 In. Cable 52 ft.
  • Frame Material Steel
  • Frame Color Red and Yellow Chromate
  • Frame Finish Powder Coated and Zinc Plated
  • Handle Length 8"
  • Standards SAE J1853
  • Includes Handle With Molded Hand Grip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products