Skip Content


48" Tubeaxial Fan

  • Item # 4GXU7
  • My Part #
  • Mfr. Model # 4GXU7
  • Catalog Page # 2939
  • UNSPSC # 40101604
Tubeaxial Fan,64-3/4 In. H,51-3/4 In. W close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12,038.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 488.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Belt-Drive Stainless Steel Tubeaxial Fans

• Mount: vertical or horizontal Permanently lubricated ball bearings Max. inlet air temp.: 200°F Max. ambient air temp.: 104°F Precision-balanced, corrosion-resistant stainless steel blades Belt guards Optional companion flanges are sold in pairs
Designed for food processing applications. Streamlined belt tunnel ventilates the drive compartment with air from outside the fan. Factory installed cast-iron sheave is assembled on fan shaft. Motors and belts are packed separately when complete fan with drive package is ordered.
Note: These fans cannot be used if the environment surrounding them is not always free of flammable gases, vapors, or liquids; combustible dust; or ignitable fibers or flyings. Installation must comply with all local and national safety codes including the National Electrical Code (NEC) and the National Fire Protection Act (NFPA). OSHA complying guards are required when fan is installed within 8 ft. of floor or working level, or within reach of personnel. Review OSHA Codes and UL Standards.

View More

Technical Specs

  • Item Tubeaxial Fan
  • Drive Type Belt-Drive
  • Blade Dia. 48"
  • Max. Motor Height 12-1/2"
  • Shaft Dia. 1-7/16"
  • Number of Blades 5
  • Max. Inlet Temp. 200 Degrees F
  • Max. Ambient Temp. 104 Degrees F
  • Bearing Type Ball
  • Mounting Position Vertical/Horizontal
  • Housing Material 304 Stainless Steel
  • Blade Material 304 Stainless Steel
  • Height 64-3/4"
  • Width 51-3/4"
  • Max. Depth 36"
  • Inlet Dia. 48-5/8"
  • Outlet Dia. 48-5/8"
  • Bolt Circle Dia. 50-1/4"
  • Companion Flange Stock No. 4ETG2
  • Standards AMCA
  • Includes Belt Guard
  • Dimension A 51-3/4"
  • Dimension B 28-5/16"
  • Dimension C 48-1/2"
  • Dimension D 36"
  • Dimension E 9/16"
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.