Skip Content

C3
DAYTON

48" Intake Shutter

  • Item # 42CW06
  • My Part #
  • Mfr. Model # SA48SW-N
  • Catalog Page # N/A
  • UNSPSC # 30151801
48" Intake Shutter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $154.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Intake Shutter
  • Fits Fan Dia. 48"
  • Shutter Overall Size 56-1/8" L x 54-3/8" W
  • Shutter Construction Material Extruded Aluminum Frame and Tie Rods
  • Shutter Free Area 18.420 sq. ft.
  • Shutter Mounting Position Vertical
  • Shutter Mounting Location Wall
  • Shutter Item Intake Shutter
  • Width 54-3/8"
  • Frame Depth 2"
  • Open Depth 4-1/2"
  • Flange Width 1-3/8"
  • Mounting Hole Size Prepunched
  • Max. Velocity 2000 FPM
  • Blade Material Aluminum
  • Number of Panels 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.