ST
DAYTON

48" Dia., Exhaust Fan with Drive Package, 115/208-230VACV, Totally Enclosed Fan-Cooled

  • Item # 7CF41
  • My Part #
  • Mfr. Model # 7CF41
  • Catalog Page # 2930
  • UNSPSC # 40101502
48" Dia., Exhaust Fan with Drive Package, 115/208-230VACV, Totally Enclosed Fan-Cooled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,313.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 264.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton® standard-duty belt-drive 48" exhaust fan is designed to be used in commercial applications that require high volumes of air at low static pressures. The fan features a 6-blade galvanized-steel propeller, rigid drive-frame rails, and a 1-pc. motor/bearing plate. Variable pitch and adjustable motor pulley optimize fan performance. Comes complete with a drive package, which includes the appropriate motor, belt, bushings and sheaves (all packed separately) to obtain the rated performance. Mount fan vertically for exhaust operation; horizontally for supply.
• Air handling-quality bearings meet a minimum of L10-100,000 hr.
• UL and C-UL Listed
• Unassembled

Note: OSHA complying guards are required when a fan is installed within 8 ft. of floor, working level, or within reach of personnel; order No. 1WBU7. Review OSHA codes and UL standards.

View More

Technical Specs

  • Item Standard Duty Exhaust Fan with Motor and Drive Package
  • Blade Dia. 48"
  • CFM @ 0.000-In. SP 24,981
  • CFM @ 0.125-In. SP 22,460
  • CFM @ 0.250-In. SP 19,129
  • Sones @ 0.000-In. SP @ 5 Ft. 22
  • Sones @ 0.250-In. SP @ 5 Ft. 22
  • Max. Inlet Temp. 104 Degrees F
  • Drive Package With Motor Included Yes
  • Fan Voltage 115/208-230VAC
  • Exhaust/Supply Fan Item Exhaust Fan
  • Hz 60
  • Phase 1
  • Full Load Amps 15.2/8.2-7.6
  • Exhaust/Supply Fan Motor HP 1-1/2
  • Max. BHP 1.80
  • Bearing Type Regreasable Pillow Block
  • Motor RPM 1725
  • Motor Type Capacitor-Start
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Motor Insulation Class B
  • Fan RPM 491
  • Height 54"
  • Width (In.) 54
  • Max. Depth 23-1/2"
  • Venturi Clearance Dia. 48-1/2"
  • Venturi Depth 7"
  • Flange Width 54"
  • Flange Depth 2"
  • Mounting Position Horizontal or Vertical
  • Frame Material Galvanized Steel
  • Propeller Material Galvanized Steel
  • Number of Blades 6
  • Bearing Size 1-1/4"
  • Shaft Dia. 1-1/4"
  • Includes Drive Package
  • Aluminum Wall Shutter No. 3C312
  • Fiberglass Wall Shutter No. 5C220
  • Galvanized Wall Shutter No. 1C211
  • Intake Guard No. 1WBU7
  • Motorized Wall Galv. Shutter Stock No. 3C731
  • Wall Collar Stock No. 1WBV5
  • Weatherhood No. 1WBW4
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.