ST
DAYTON

48" Agricultural Wall Exhaust Shutter, 51-1/2" x 51-1/2" Opening Required

  • Item # 2FTX8
  • My Part #
  • Mfr. Model # 2FTX8
  • Catalog Page # 2937
  • UNSPSC # 40101706
48" Agricultural Wall Exhaust Shutter, 51-1/2" x 51-1/2" Opening Required close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $151.84 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-panel shutters are designed as replacement shutters on direct- or belt-drive cone and slant-wall exhaust fans. A fine choice in poultry and swine confinement operations, and anywhere corrosion is a problem. G-90 galvanized frame and tie rods and stainless steel hardware. Steel-reinforced aluminum louvers are felted to seal quietly. 9/32" x 1/2" mounting holes.

View More

Technical Specs

  • Item Agricultural Wall Exhaust Shutter
  • Fits Fan Dia. 48"
  • Shutter Overall Size 54" x 54"
  • Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods
  • Shutter Opening Required 51-1/2" x 51-1/2"
  • Shutter Free Area 14.841 sq. ft.
  • Shutter Mounting Position Vertical
  • Shutter Mounting Location Wall
  • Shutter Item Agricultural Wall Exhaust Shutter
  • Frame Depth 3"
  • Open Depth 6-1/4"
  • Flange Width 1-1/2"
  • Mounting Hole Size Prepunched
  • Max. Velocity 2500 FPM
  • Blade Material Mill Finish Aluminum
  • For Use With Vertical Mounted Exhaust Fans
  • Number of Panels 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.