Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DAYTON

43-1/2"L x 31-5/8"W x 84"H Gray Folding Chair Storage Truck, 500 lb. Load Capacity

  • Item # 30F015
  • My Part #
  • Mfr. Model # 30F015
  • Catalog Page # N/A
  • UNSPSC # 56121302
43-1/2"L x 31-5/8"W x 84"H Gray Folding Chair Storage Truck, 500 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $554.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 82.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powder-coated, 14-ga. tubular steel storage truck has 16-ga. round steel chair hangers for transport and storage of folding chairs and tables. 5"-dia. phenolic swivel casters.

View More

Technical Specs

  • Item Folding Chair Storage Truck
  • Load Capacity 500 lb.
  • Overall Length 43-1/2"
  • Overall Width 31-5/8"
  • Overall Height 84"
  • Caster Material Phenolic
  • Caster Dia. 5"
  • Caster Width 1-1/2"
  • Caster Type Swivel
  • Frame Material Steel
  • Finish Powder Coated
  • Frame Color Gray
  • Length of Hanger Bar 14"
  • Hanger Width 13-1/4"
  • Width Between Hanger Sets 6-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.