ST
DAYTON

42"W x 19"H 99.97% Down to 0.3 Microns HEPA Tear Resistant HEPA Collection Bag, 2PK

  • Item # 45UZ64
  • My Part #
  • Mfr. Model # 45UZ64
  • Catalog Page # 1576
  • UNSPSC # 47121607
42"W x 19"H 99.97%  Down to 0.3 Microns HEPA Tear Resistant HEPA Collection Bag, 2PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $45.83 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tear-resistant collection bag filter for dry pick-up and easy disposal of debris to keep tank clean. Tear-resistant material prevents the bag from ripping during filling and disposal. Plastic mounting collar that will not tear, built-in handle for easy removal of full bag. Collar cover seals opening to keep dirt in bag during disposal. Bag fills to capacity. HEPA filtration stops fine debris, dust, 99.97% efficient down to 0.3 microns.

View More

Technical Specs

  • Item Tear Resistant HEPA Collection Bag
  • Bag Type HEPA
  • Efficiency 99.97% Down to 0.3 Microns
  • Length 3/4"
  • Width 42"
  • Height 19"
  • Material Wood Pulp/Polyester Blend
  • Reusable Non-Reusable
  • For Use With Fits (12) to (20) Gallon Dayton Brand Wet/Dry Shop Vacuum Cleaners
  • Includes (2) Bags
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.