Skip Content

C3
DAYTON

42"-Dia. Capacitor-Start 115/208-230VACV Cabinet Exhaust Fan

  • Item # 1AHD3
  • My Part #
  • Mfr. Model # 1AHD3
  • Catalog Page # 2933
  • UNSPSC # 40101604
Cabinet Exhaust Fan,42 In,115/208-230 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,483.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 385.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton wall cabinet exhaust and supply fans are designed for commercial and industrial applications requiring assembled packaged units able to deliver high volumes of air at low static pressures. Fans are completely assembled and ready for installation. Construction includes fan panel, bolted cabinets, and a fabricated propeller with high efficiency design. Ball bearings are rated for L10 – 100,000 hours. The motor is fan cooled; fan drives feature a variable pitch motor pulley to reduce fan speed a maximum of 25% to provide proper air volume for specific applications.

View More

Technical Specs

  • Item Cabinet Exhaust Fan
  • Drive Type Belt
  • Blade Dia. 42"
  • Assembled/Unassembled Assembled
  • CFM @ 0.000-In. SP 14,346
  • CFM @ 0.125-In. SP 12,157
  • CFM @ 0.250-In. SP 7848
  • Sones @ 0.125-In. SP @ 5 Ft. 17.5
  • Fan RPM 422
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Fan Voltage 115/208-230VAC
  • Drive Package With Motor Included No
  • Exhaust/Supply Fan Item Exhaust Fan
  • Hz 60
  • Phase 1
  • Full Load Amps 13.0/7.0-7.0
  • Exhaust/Supply Fan Motor HP 1
  • Max. BHP 1.15
  • Bearing Type Regreasable Cast Pillow Block
  • Motor RPM 1725
  • Motor Type Capacitor-Start
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Height 46-1/4"
  • Width 46-1/4"
  • Max. Depth 34-5/8"
  • Mounting Position Horizontal
  • Housing Material Galvanized Steel
  • Frame Material Galvanized Steel
  • Propeller Material Fabricated Steel
  • Number of Blades 5
  • Standards UL/cUL 705, AMCA Air & Sound, CSA Certified Motor
  • Includes (4) Wall-Mounting Angles
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.