Skip Content


4 to 20 gpm Nutating Disc Mechanical Flowmeter

  • Item # 53KH30
  • My Part #
  • Mfr. Model # 53KH30
  • Catalog Page # 2660
  • UNSPSC # 41112501
Flowmeter,For 1" Pipe,FNPT,4 to 20 gpm close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $208.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use with thin viscosity petroleum fuels, this DAYTON mechanical flowmeter is suitable for use with pump or gravity feed systems in the 4 to 20 gpm flow range. Using mechanical gears, this meter translates flow data from a nutating disc into calibrated units that are indicated on the face of the meter.

View More

Technical Specs

  • Item Mechanical Flowmeter
  • Flowmeter Product Group Mechanical Flowmeter
  • For Pipe Size 1"
  • Connection Size 1"
  • Connection Type FNPT
  • Fluid Temp. Range -20 Degrees to 125 Degrees F
  • Wetted Materials Aluminum, PBT Polyester, 303 Stainless Steel
  • Max. Pressure 50 psi
  • Flow Range 4 to 20 gpm
  • Max. Viscosity 44.0 SSU
  • Flow Material Gasoline, Gasohol Up to E15, Diesel Fuel, Biodiesel Blends Up to B100, Kerosene
  • Type Nutating Disc
  • GPM Max. 20
  • Length 8"
  • Width 6"
  • Height 5"
  • Housing Material Aluminum
  • Fitting FNPT
  • Chamber Material PBT Polyester
  • Seal Material Nitrile
  • Shaft Material Stainless Steel
  • Accuracy (%) +/-2.0
  • Display Mechanical
  • Master Totalizer 99,999 gal.
  • Specific Gravity 0.950
  • O-Ring Nitrile
  • Depth 8"
  • Thread FNPT
  • Application For Use with Electric Fuel Transfer Pumps
  • Agency Compliance UL, cUL
  • Manufacturers Warranty Length 2 yr.
  • Standards UL, cUL
  • Includes Inlet, Outlet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.