Skip Content

ST
TM
DAYTON

4 gal. Portable 4 Wet/Dry Vacuum, 9 Amps, Standard Filter Type

  • Item # 48UH44
  • My Part #
  • Mfr. Model # 48UH44
  • Catalog Page # 1574
  • UNSPSC # 47121602
Wet/Dry Vacuum,Air Flow 75 cfm,4 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $136.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

4-Gal. Quiet Canister Wet/Dry Vacuum has a powerful, single-stage, permanently lubricated bypass motor, and rustproof, dent-resistant poly tank. Motor housing is designed for quiet operation. Compact, lightweight design with convenient integral cord wrap, wall-mount bracket, on-board tool storage, 18-ft. power cord, and 4-wheel dolly system. Includes: 7-ft. x 1-1/4" hose, 2 extension wands, bare/carpet nozzle, 10" wet/dry floor nozzle, utility nozzle, crevice tool, round brush, foam sleeve and cartridge filter, and collection filter bags.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 4
  • Vacuum Capacity 4 gal.
  • Series Portable
  • Air Flow 75 cfm
  • Amps 9
  • Sound Level dBA Not Rated
  • Filter Type Standard
  • Vacuum Filter Bag, Cartridge, Foam
  • Static Pressure 56"
  • Voltage 120
  • Watts 160
  • Tank Material Plastic
  • Average Brush Life 400 hr.
  • Hose Dia. 1-1/4"
  • Hose Length 7 ft.
  • Number of Motor Stages 1
  • Power Cord Length 18 ft.
  • Drain No
  • Casters Yes
  • Hz 60
  • Height 18-1/2"
  • Width 11-3/4"
  • Length 12-3/4"
  • Net Weight 15 lb.
  • Warranty 1 yr.
  • Includes (2) 7 ft. x 1-1/4" Hoses, Plastic Extension Wands, Multi Surface Carpet Floor Nozzle, 10 in. Wet or Dry Nozzle, Utility Nozzle, Crevice Tool, Dusting Brush, Wall-Mount Bracket, Cartridge Filter, Foam Sleeve and Disposable Collection Bag Filter, Single Stage Bypass Motor, 4 gal. Plastic Tank, 4 Wheel Dolly, On Board Tool Storage, Top Carry Handle, 18 ft. Power Cord
  • Standards cUL, US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.