ST
DAYTON

4 gal. Backpack Vacuum, 115 cfm, 12 Amps, Standard Filter Type

  • Item # 1TFX2
  • My Part #
  • Mfr. Model # 1TFX2
  • Catalog Page # 1566
  • UNSPSC # 47121602
4 gal. Backpack Vacuum, 115 cfm, 12 Amps, Standard Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $273.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 19.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Light-Duty Backpack Vacuum is designed for quiet performance, indoor air quality, and comfortable cleaning in office buildings, schools, and hotels. It includes a 5 Ft. x 1.5 in. dia. Lock On® hose, (2) lightweight aluminum extension wands, wide multi-surface floor nozzle, crevice tool, dusting brush, utility nozzle, adjustable shoulder/waist harness, and high-efficiency collection filter bag

View More

Technical Specs

  • Item Backpack Vacuum
  • Amps 12
  • Air Flow 115 cfm
  • Vacuum Capacity 4 gal.
  • Filter Type Standard
  • Vacuum Filter Bag
  • Static Pressure 52"
  • Net Weight 12 lb.
  • Cord Length 25 ft.
  • Voltage 120
  • Sound Level dBA Not Specified
  • Number of Motor Stages 1
  • Height 22"
  • Hose Dia. 1-1/2"
  • Hose Length 5 ft.
  • Hz 60
  • Includes Multi-Surface Floor Nozzle, Accessory Adapter, Cartridge Filter, Collection Bag Filter, (2) Lightweight Aluminum Wands
  • Standards cULus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


4 gal. Backpack Vacuum, 115 cfm, 12 Amps, Standard Filter Type is rated 3.0 out of 5 by 2.
Rated 1 out of 5 by from The clips and the strap are very poor quality and strength. Not strong enough to support the vacuum. Once they are broken the vacuum is useless(because you can no longer carry iron your back). I've had 2 of them and won't be getting another.
Date published: 2016-04-29
Rated 5 out of 5 by from Excellent product for the money. Easy to assemble and does exactly what we need it to do.
Date published: 2013-07-02
  • y_2018, m_10, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_1TFX2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.