Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

4 ft. Light-Duty Nylon Flat Eye and Eye Web Sling with 2000 lb. Vertical Hitch Capacity, Yellow

  • Item # 1DMU6
  • Mfr. Model # 1DMU6
  • Catalog Page # 1116
  • UNSPSC # 24101611
4 ft. Light-Duty Nylon Flat Eye and Eye Web Sling with 2000 lb. Vertical Hitch Capacity, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $43.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flat Eye and Eye
For use in vertical, choker and basket configurations.
Nylon Web Slings
Durable, easy-to-use slings in Eye and Eye, Endless Loop, and Reverse Eye styles. Wrapped slings provide extra durability and cut resistance in abrasive applications. Operating temperature rating: -40° to 194°F.
Meet OSHA and ASME/ANSI B30.9A Standards.

View More

Technical Specs

  • Item Web Sling
  • Sling Type Flat Eye and Eye
  • Vertical Hitch Capacity 2000 lb.
  • Width 2"
  • Length 4 ft.
  • Number of Plies 1
  • Material Nylon
  • Web Grade Light-Duty
  • Sling Rating Type 3
  • Choker Hitch Capacity 1600 lb.
  • Basket Hitch Capacity 4000 lb.
  • Wear Resistant Cover None
  • Eye Length 10"
  • Color Yellow
  • Temp. Range -40 Degrees to 194 Degrees F
  • Yarn Coating Non-Hazardous Acrylic
  • Resists Resistant to Alcohols, Ethers, and Strong Alkalies
  • Standards OSHA and ASME B30.9
  • Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.