ST
Grainger Choice Product
DAYTON

4.2kW/5.6kW, Portable Electric Jobsite & Garage Heater, 208/240V AC, 1-phase, 6-30P

  • Item # 3VU36
  • My Part #
  • Mfr. Model # 3VU36
  • Catalog Page # 3068
  • UNSPSC # 40101819
4.2kW/5.6kW,  Portable Electric Jobsite & Garage Heater,  208/240V AC, 1-phase,  6-30P close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Electric Heaters and Accessories~Portable Electric Jobsite and Garage Heaters


$175.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.63 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Portable standard electric jobsite and garage heaters have a tubular heating element for high-efficiency heating and use fan-forced air to distribute heat throughout the space. These heaters are protected with an internal thermal cutout, which shuts off the heater in the event of overheating and can be manually reset when the temperature returns to normal. These heaters have a unit-mounted thermostat.

View More

Technical Specs

  • Item Portable Electric Jobsite & Garage Heater
  • NEMA Plug Configuration 6-30P
  • Overall Dimensions - H x W x D 15-7/8 in x 11-1/2 in x 11-1/2 in
  • Overall Dimensions - L x W x D 15-7/8 in x 11-1/2 in x 11-1/2 in
  • Overall Height 15 7/8 in
  • Overall Length 15 7/8 in
  • Overall Depth 11 1/2 in
  • Overall Width 11 1/2 in
  • Voltage, Phase 208/240V AC, 1-phase
  • Voltage 208/240V AC
  • Phase 1
  • Wattage Output 4.2kW/5.6kW
  • Air Temp. Rise 105 Degrees F
  • Housing Finish Powder Coated
  • Housing Color Red
  • Housing Material Steel
  • Heating Method Fan Forced
  • Heating Capacity 14,335/19,110 BtuH
  • Amperage 20.2A/23.3A
  • Air Flow 350 cfm
  • Frequency 60 Hz
  • Thermal Overheat Protection Automatic Reset
  • Mounting Type Standing Unit
  • Manufacturers Warranty Length 1 yr
  • Includes Built-In Thermostat, Power Indicator Light, Steel Intake and Discharge Grilles
  • Standards UL/cUL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products