Skip Content
NC
TM
DAYTON

36"L x 24"W x 55"H Red Steel Stock Cart, 1200 lb. Load Capacity, Number of Shelves: 2

  • Item # 1DE94
  • My Part #
  • Mfr. Model # 1DE94
  • Catalog Page # 1211
  • UNSPSC # 24101501
Stock Cart,1200 Lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $571.12 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 153.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Removable-Shelf Platform Trucks
• Shipped assembled 1200-lb. load capacity 6"-dia. polypropylene casters (2 rigid and 2 swivel) Powder-coated steel

View More

Technical Specs

  • Item Stock Cart
  • Load Capacity 1200 lb.
  • Number of Shelves 2
  • Overall Length 36"
  • Overall Width 24"
  • Overall Height 55"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Steel
  • Finish Powder Coated
  • Caster Dia. 6"
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.