Skip Content

DG
DAYTON

36"L x 18"W x 69" Solid Surface Shelf Cart, 600 lbs. Load Capacity, Number of Shelves: 4

  • Item # 2HDR3
  • My Part #
  • Mfr. Model # 2HDR3
  • Catalog Page # N/A
  • UNSPSC # 24101501
High Cart,HD,Blk,4 Solid Shelf,36x18x69 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shelf Cart
  • Load Capacity 600 lbs.
  • Number of Shelves 4
  • Shelf Width 18"
  • Shelf Length 36"
  • Overall Length 36"
  • Overall Width 18"
  • Overall Height 69"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Construction Solid Surface
  • Finish Black Powder Coated
  • Adjustable Increments 1"
  • Caster Material Polyurethane
  • Caster Dia. 5"
  • Caster Width 1-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms