WV
DAYTON

36" Agricultural Wall Exhaust Shutter / PVC Shutter, 39-1/2" x 39-1/2" Opening Required

  • Item # 2FTW9
  • My Part #
  • Mfr. Model # 2FTW9
  • Catalog Page # 2937
  • UNSPSC # 40101706
36" Agricultural Wall Exhaust Shutter / PVC Shutter, 39-1/2" x 39-1/2" Opening Required close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $57.18 / each

Web Price $117.50

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DAYTON® agricultural wall exhaust shutter is designed for direct- or belt-drive exhaust fans. G-90 galvanized frame with PVC louvers. Stainless steel tie rods and fasteners assure long life and uniform opening and closing.. Excellent for poultry and swine operations and anywhere corrosion is a problem.

View More

Technical Specs

  • Item Agricultural Wall Exhaust Shutter / PVC Shutter
  • Fits Fan Dia. 36"
  • Shutter Overall Size 42" x 42"
  • Shutter Construction Material G-90 Galvanized Steel Frame and Stainless Steel Tie Rods
  • Shutter Opening Required 39-1/2" x 39-1/2"
  • Shutter Free Area 8.995 sq. ft.
  • Shutter Mounting Position Vertical
  • Shutter Mounting Location Wall
  • Shutter Item Agricultural Wall Exhaust Shutter
  • Frame Depth 3"
  • Open Depth 6-1/4"
  • Flange Width 1-1/2"
  • Mounting Hole Size Prepunched
  • Max. Velocity 1500 FPM
  • Blade Material White PVC
  • For Use With Vertical Mounted Exhaust Fans
  • Number of Panels 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.