Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
DAYTON

36" Agricultural Ceiling Air Circulator

  • Item # 49YW47
  • My Part #
  • Mfr. Model # 36B8WN-G
  • Catalog Page # N/A
  • UNSPSC # 40101602
36" Agricultural Ceiling Air Circulator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $586.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 66.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 36"
  • Mobile/Stationary Stationary
  • Oscillating No
  • Speeds 1
  • Voltage 115/230
  • Phase 1
  • CFM High 12,627
  • CFM Low 12,627
  • Motor HP 1/2
  • Motor RPM 825
  • Operating Amps 5.2/2.6
  • Fan Mounting Location Ceiling,IBeam,Wall
  • Fan RPM 825
  • Environmental Applications Agricultural
  • Assembled Yes
  • CFM Medium 12,627
  • CFM/Watt 18.1
  • Sound Level 66dBA
  • Max. Ambient Temp. 120 Degrees F
  • Hz 60
  • Watts 551
  • Motor Type Dual Voltage Capacitor Start
  • Drive Type Direct
  • Motor Enclosure 551
  • Motor Insulation Class B
  • Thermal Protection Yes
  • Outside Dia. 40
  • Height 42
  • Width 14
  • Max. Depth 16"
  • Number of Blades 3
  • Blade Material Galvalume(R)
  • Shaft Dia. 5/8"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Powder Coated
  • Application Spot Cooling
  • Includes Mounting Accessory
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.