Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DAYTON

33-1/2"L x 25-5/8"W x 67"H Gray Steel 3-Sided Stock Cart, 1100 lb. Load Capacity, Number of Shelves:

  • Item # 2PLF9
  • My Part #
  • Mfr. Model # 2PLF9
  • Catalog Page # N/A
  • UNSPSC # 24101501
33-1/2"L x 25-5/8"W x 67"H Gray Steel 3-Sided Stock Cart, 1100 lb. Load Capacity, Number of Shelves: close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 1100 lb.
  • Number of Shelves 0
  • Overall Length 33-1/2"
  • Overall Width 25-5/8"
  • Overall Height 67"
  • Caster Type (2) Swivel, (2) Locking
  • Construction Steel
  • Finish Static Spew
  • Caster Material Hard Plastic
  • Caster Dia. 6"
  • Caster Width 1-1/2"
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms