Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

32 gal. Contractor Wet/Dry Vacuum, 6-1/2 HP Peak HP, 120 Voltage

  • Item# 2RPD8
  • Mfr. Model# 2RPD8
  • Catalog Page# 1695
  • UNSPSC# 47121604
32 gal. Contractor Wet/Dry Vacuum, 6-1/2 HP Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $353.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 56.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quiet single-stage bypass motors generate the power to pick up large debris and noncorrosive liquids. 2-latch lid for easy emptying. Include 8-ft. hose with Lock-On® positive connection, high-quality cartridge filter, and foam sleeve.
Include: 2-1/2"-dia. hose, 2 extension wands, 14" floor nozzle with brush, crevice tool, utility nozzle, elbow grip, concentrator nozzle, hose holder, and tank drain.
Also includes large rear wheel dolly with handle and two fully pneumatic treaded tires for easier transport over rough surfaces.

• Polyethylene tank
• Onboard tool storage
• Convertible blower port

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 6-1/2 HP
  • Vacuum Capacity 32 gal.
  • Series Contractor
  • Air Flow 150 cfm
  • Amps 12.0
  • Sound Level dBA Not Specified
  • Filter Type Standard
  • Vacuum Filter Cartridge, Foam
  • Static Pressure 68"
  • Voltage 120
  • Watts 390
  • Tank Material Polypropylene
  • Average Brush Life 1100 hr.
  • Hose Dia. 2-1/2"
  • Hose Length 8 ft.
  • Number of Motor Stages 1
  • Power Cord Length 20 ft.
  • Wet Capacity 25 gal.
  • Dry Capacity 31 gal.
  • Drain Yes
  • Casters Yes
  • Hz 60
  • Height 38"
  • Width 26"
  • Length 30"
  • Net Weight 52.5 lb.
  • Warranty 1 yr.
  • Includes 8 ft. x 2-1/2" Lock On Hose, Two Piece Plastic Extension Wand, 14" Wet/Dry Nozzle, 8" Utility Nozzle, Crevice Tool, Elbow Grip, Concentrator Nozzle, Hose Holder
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.5 out of 5 by 4reviewers.
Rated 4 out of 5 by I work HVAC at a large facility and this vac is perfect for cleaning my units, I had to get the 12' hose but the capacity and the drainage port at the bottom make this the perfect vac for the job. August 20, 2016
Rated 5 out of 5 by Good all around vacuum. Works well for most jobs. It's size makes it a little cumbersome, but what do you expect for 32 gallon bucket? November 9, 2015
Rated 1 out of 5 by Not a good piece of equipment. Does not work well. Did not hold up. January 9, 2015
Rated 4 out of 5 by Vacuum works well the only options i think the set needs is a round brush option like the smaller versions have. And also would be nice to have a bag inside to collect all dust etc, for easier disposal. September 21, 2012
  • 2016-10-31 T19:24:06.523-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_2RPD8, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.