Skip Content

DV
TM
DAYTON

316 Stainless Steel Replacement Drum Pump Tube For Use On 1DLK6 to 1DLK9

  • Item # 1DLL4
  • My Part #
  • Mfr. Model # 1DLL4
  • Catalog Page # 2723
  • UNSPSC # 40151529
Pump,Drum,Pump Material Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Replacement Drum Pump Tube
  • Wetted Materials 316 Stainless Steel, Carbon, PTFE, Polyethylene
  • For Use With Liquid Transfer
  • GPM 32
  • Max. Pressure 16 psi
  • Inlet Size 1-5/8"
  • Outlet Size 1"
  • Suction Tube Length 39"
  • Includes Hose Barb
  • Height 39"
  • Max. Liquid Temp. 175 Degrees F
  • Self-Priming Yes
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products