Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
DAYTON

30" Blade Dia. Air Cannon, 12,800 CFM High, 3 Phase

  • Item # 6GAL7
  • My Part #
  • Mfr. Model # 6GAL7
  • Catalog Page # 2919
  • UNSPSC # 40101602
30" Blade Dia. Air Cannon, 12,800 CFM High, 3 Phase close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,055.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 213.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hazardous location, multidirectional airflow, rugged fan operates under severe conditions. Heavy-gauge, fully welded steel housing with inlet and outlet flanges assure long service with protective gray polyester powder-coated finish. Fan tilts up and down to direct airflow. Cast aluminum propellers. Unit is factory wired to junction box. Totally enclosed, 3-phase motor with ball bearings and has OSHA-compliant wire guards.

View More

Technical Specs

  • Item Air Cannon
  • Blade Dia. 30"
  • Phase 3
  • Voltage 208-230/460
  • Hz 60
  • Motor HP 2
  • CFM High 12,800
  • Air Velocity (FPM) @ 20 Ft. 1410
  • Air Velocity (FPM) @ 40 Ft 930
  • Air Velocity (FPM) @ 60 Ft. 635
  • Air Velocity (FPM) @ 80 Ft. 390
  • Operating Amps 5.4-5.4/2.7
  • Motor RPM 1725
  • Motor Type 3 Phase
  • Motor Enclosure Totally Enclosed
  • Thermal Protection Automatic
  • Max. Ambient Temp. 104 Degrees F
  • Shaft Dia. 7/8"
  • Bearing Type Ball
  • Number of Speeds 1
  • Number of Blades 4
  • Fan Mounting Location Ceiling,Floor,Wall
  • Housing Material Steel, Gray Polyester Coating
  • Guard Material Steel
  • Wire Guard Finish Gray Polyester Powder Coated
  • Outside Dia. 33-1/2"
  • Width 34-5/8"
  • Height 33-1/2"
  • Max. Depth 23"
  • Standards OSHA, Motor Only is UL Listed for Class I, Div 1, Group D and Class II, Div 1, Groups F and G, CSA Certified Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.