C3
DAYTON

30, 55, 85 gal. Drum Grab, 1-Drum, 1000 lb. Load Capacity, 34"H x 28"W x 34" Overall Length

  • Item # 29PH19
  • My Part #
  • Mfr. Model # 29PH19
  • Catalog Page # 1145
  • UNSPSC # 24101902
30, 55, 85 gal. Drum Grab, 1-Drum, 1000 lb. Load Capacity, 34"H x 28"W x 34" Overall Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,138.16 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 129.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Cleveland single-phase bridge rectifier has a superior thermal design. 1/4" universal fasten terminal. Hole thru for #8 screw.
• Surge rating: 300A
• Voltage range: 50V to 1000V
• Current: 25A
UL Listed.

View More

Technical Specs

  • Item Drum Grab
  • Load Capacity 1000 lb.
  • For Drum Material Steel
  • Drum Capacity 30, 55, 85 gal.
  • Number of Drums 1
  • Overall Height 34"
  • Overall Width 28"
  • Overall Length 34"
  • Color Red
  • Fork Pocket Size 5-1/2" x 2"
  • Lowest Position of Jaws 19"
  • Material Welded Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.