Skip Content
TP
TM
DAYTON

3 Motor HP Floor Drill Press, Geared Head Drive Type, 22" Swing, 240 Voltage

  • Item # 53UH04
  • My Part #
  • Mfr. Model # 53UH04
  • Catalog Page # N/A
  • UNSPSC # 27112703
Floor Drill Press,Geared Head Drive,87"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,268.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 719.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Drill Press Product Grouping Production Drill Presses
  • Item Floor Drill Press
  • Drive Type Geared Head
  • Swing 22"
  • Spindle Taper 3MT
  • Motor HP 3
  • Capacity Steel 1-1/4"
  • Capacity Cast Iron 1-1/2"
  • Drilling Capacity Wood Not Specified
  • Includes Coolant System, Chuck Guard and Halogen Light
  • Power Down Feed Included No
  • Voltage 240
  • Amps AC 10.0
  • Number of Speeds 8
  • Chuck Size 5/8"
  • Spindle Speed 90 to 2400 rpm
  • Corded/Cordless Corded
  • Spindle Travel 4-3/4"
  • Base Size 15-1/4" x 16-1/2"
  • Table Work Surface 16-1/2" x 15-45/64"
  • Hz 60
  • Phase 3
  • Number of T-Slots 2
  • Table Slot Size 1/2"
  • Column Dia. 4-1/2"
  • Tilting Angle Non-Tilting
  • Max. Spindle To Base 50-3/8"
  • Quill Dia. 2-1/2"
  • Spindle to Table 32-1/4"
  • Overall Width 16"
  • Overall Depth 29"
  • Overall Height 87"
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.