Skip Content

NC
TM
DAYTON

3 HP Turbine Pump, 230 Only Voltage, Max. Pressure (PSI): 300

  • Item # 4UP63
  • My Part #
  • Mfr. Model # 4UP63
  • Catalog Page # N/A
  • UNSPSC # 40151526
Pump,Turbine,3 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,423.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 61.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Turbine Pump
  • HP 3
  • Phase 1
  • Voltage 230 Only
  • Inlet (In.) 1-1/4
  • Motor Enclosure ODP
  • Motor Type Capacitor
  • Wetted Materials CI,Bronze,Ceramic,Buna N,Carbon
  • Impeller Material Bronze
  • Housing Material Cast Iron
  • Seal Material Carbon, Ceramic, Buna
  • GPM @ 10 PSI 32.2
  • GPM @ 20 PSI 31.2
  • GPM @ 30 PSI 30.7
  • GPM @ 50 PSI 29.2
  • GPM @ 75 PSI 27.0
  • Max. Specific Gravity 1.00 SP
  • Impeller Type Regenerative Turbine
  • Bearing Type Sealed Ball Bearing (Motor Bearing)
  • Duty Continuous
  • Port Rotation 90 Increments
  • Agency Compliance UL and CSA on Motor Only
  • Includes Cast Casing with Bronze Impeller
  • Best Efficiency GPM @ Head 27 gpm @ 80 psi ft.
  • Frame 56C
  • Height 8-3/4"
  • Inlet Pressure 200 psi
  • Manufacturers Warranty Length 1 Year
  • Max. Case Pressure 300 psi
  • Max. Dia. Solids 25 Microns
  • Max. Pressure 300 psi
  • Outlet 1"
  • Width 6-9/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.