ST
DAYTON

3 HP Stainless Steel Deep Well Submersible Pump/Motor, 45 GPM

  • Item # 7YT19
  • My Part #
  • Mfr. Model # 7YT19
  • Catalog Page # 2647
  • UNSPSC # 26101611
3 HP Stainless Steel Deep Well Submersible Pump/Motor, 45 GPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,176.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 49.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pump/Motor
  • Type Deep Well Submersible
  • Number of Wires 3
  • GPM 45
  • HP 3
  • Voltage 230
  • Amps AC 9.5
  • Phase 3
  • Stages 11
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 60
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 48
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 29
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 54
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 41
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 22
  • Built-In Check Valve No
  • Discharge Head Material Stainless Steel
  • Impeller Material Glass Filled Noryl
  • Discharge Port (In.) 2
  • Flow Ranges (GPM) 20-55
  • Max. Operating Temp. (F) 130
  • Motor 3-Phase
  • Pump Bearings Ceramic/Rubber
  • Pump-Motor Shell Stainless Steel
  • Shaft Material Corrosion-resistant Stainless Steel
  • Tank PSI 20, 30, 40, 50, 60
  • GPM of Water @ 20 Ft @ 30, 50 PSI 60 54
  • GPM of Water @ 40 Ft @ 30, 50 PSI 57 51
  • GPM of Water @ 60 Ft @ 30, 50 PSI 54 47
  • GPM of Water @ 80 Ft @ 30, 50 PSI 52 44
  • GPM of Water @ 100 Ft @ 30, 50 PSI 48 41
  • GPM of Water @ 125 Ft @ 30, 50 PSI 44 36
  • GPM of Water @ 150 Ft @ 30, 50 PSI 40 30
  • GPM of Water @ 175 Ft @ 30, 50 PSI 35 22
  • GPM of Water @ 200 Ft @ 30, 50 PSI 29 15
  • GPM of Water @ 250 Ft @ 30, 50 PSI 26 12
  • GPM of Water @ 300 Ft @ 30, 50 PSI 12 -
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • Max. Head (Ft.) 350
  • Well Capacity High
  • Recommended Tank 1XHH3
  • SF Amps 10.9
  • Motor Enclosure Totally Enclosed Nonventilated
  • Includes 1CXD1, 1LZP2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.