C3
DAYTON

3 HP In-Ground Swimming Pool Pump, Capacitor Start/Capacitor Run, 16 Amps

  • Item # 5PXE8
  • My Part #
  • Mfr. Model # 5PXE8
  • Catalog Page # 2633
  • UNSPSC # 40151504
3 HP In-Ground Swimming Pool Pump, Capacitor Start/Capacitor Run, 16 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,174.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 80.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton pool pumps with extra large integral trap are designed for use in swimming pools and spas. The one-piece trap and volute is made of durable glass- reinforced, highly corrosion-resistant thermoplastic, and it is designed for easy service of the trap and long life. The pump has a floating wear ring that allows small impurities to pass through, and not lock up the impeller. Oversized air space between motor and pump to eliminate hot or cold condensation problems.

View More

Technical Specs

  • Item In-Ground Swimming Pool Pump
  • HP 3
  • Phase 1
  • Voltage 230
  • Amps 16
  • Motor Type Capacitor Start/Capacitor Run
  • GPM of Water @ 10 Ft. of Head 156.8
  • GPM of Water @ 20 Ft. of Head 155.7
  • GPM of Water @ 30 Ft. of Head 152.8
  • GPM of Water @ 40 Ft. of Head 141.7
  • GPM of Water @ 50 Ft. of Head 129.4
  • GPM of Water @ 60 Ft. of Head 114.1
  • GPM of Water @ 70 Ft. of Head 98.3
  • GPM of Water @ 80 Ft. of Head 81.3
  • RPM 3450
  • Length 30-1/2"
  • Width 11-5/16"
  • GPM of Water @ 90 Ft. of Head 54.3
  • Features Large Capacity Trap with See-Thru Lid, Lock In Basket, Winterizing Drain Plugs, Top Opening Stainless Steel Pump Clamp for Quick Access To Internal Components
  • Height 15-5/8"
  • Max. Head 96 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.