Skip Content

C3
DAYTON

3 HP General Purpose Motor,Capacitor-Start/Run,1745 Nameplate RPM,Voltage 115/230,Frame 215

  • Item # 5K483
  • My Part #
  • Mfr. Model # 5K483
  • Catalog Page # 11
  • UNSPSC # 26101602
3 HP General Purpose Motor,Capacitor-Start/Run,1745 Nameplate RPM,Voltage 115/230,Frame 215 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,233.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 72.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a side-mounted conduit box, this motor is for use in clean, dry, nonhazardous environments.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design Capacitor-Start/Run
  • Motor Enclosure Design Open Dripproof
  • HP 3
  • Nameplate RPM 1745
  • Frame 215
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Full Load Amps 35.6/17.8
  • No. of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1-1/8"
  • Shaft Length 3"
  • Length Less Shaft 13-7/8"
  • Overall Length 16-7/8"
  • Motor Shaft Design Keyed
  • RPM Range 1701-1800
  • Standards UL Component Recognition (E47479), CSA Certified (258525)
  • Duty Continuous
  • Motor Efficiency Group Energy Efficient
  • Nominal Efficiency 80.4%
  • Inverter Rated No
  • Includes Shaft Key
  • Manufacturers Warranty Length 1 yr.
  • RPM Group 1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

Energy Efficient
80.4

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.