Skip Content

NC
DAYTON

3 HP General Purpose Motor,3-Phase,1175 Nameplate RPM,Voltage 208-230/460,Frame 213/5T

  • Item # 4GZA2
  • My Part #
  • Mfr. Model # 4GZA2
  • Catalog Page # N/A
  • UNSPSC # 26101612
3 HP General Purpose Motor,3-Phase,1175 Nameplate RPM,Voltage 208-230/460,Frame 213/5T close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $687.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 121.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This inverter-duty motor is suitable for clean, dry, nonhazardous applications with pumps, ventilation equipment, machine tools, and other industrial equipment. It can withstand high voltage spikes produced by variable frequency drives, and can run at slow speeds without overheating.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 3
  • Nameplate RPM 1175
  • Frame 213/5T
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 10.2-9.2/4.6
  • No. of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1-3/8"
  • Shaft Length 3-3/8"
  • Length Less Shaft 14-5/8"
  • Overall Length 18"
  • Motor Shaft Design Keyed
  • RPM Range 1101-1200
  • Standards UL, CSA, CE
  • Duty Continuous
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 88.5%
  • CC Number CC060A
  • Inverter Rated Yes
  • Manufacturers Warranty Length 3 yr.
  • RPM Group 1101-1200
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
88.5
CC060A
  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.