Skip Content

C3
DAYTON

120/208 to 240VAC Thermoplastic Centrifugal Pump, 1-Phase, 2" NPT Inlet Size

  • Item # 5UPW2
  • My Part #
  • Mfr. Model # 5UPW2
  • Catalog Page # 2638
  • UNSPSC # 40151503
Pump,3 HP,1Ph,120/208 to 240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $972.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 72.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable and corrosion-resistant, this pump features built-in thermal overload protection. The fiberglass-reinforced pump body is specially fitted to resist seawater and saltwater.

View More

Technical Specs

  • Item Centrifugal Pump
  • Pressure Pump Type Centrifugal Pump
  • HP - Pumps 3
  • Voltage - Pumps 120/208 to 240VAC
  • Phase - Pumps 1
  • Inlet Size - Pumps 2" NPT
  • Outlet Size - Pumps 2" NPT
  • Housing Material - Pumps Thermoplastic
  • Max. Pressure - Pumps 61 psi
  • Housing Material Thermoplastic
  • Best Efficiency GPM @ Head 55 @ 90 ft.
  • Amps 28.5/14.8-14.2
  • Hz 60
  • GPM @ 10 PSI 92
  • GPM @ 15 PSI 86
  • GPM @ 20 PSI 80
  • GPM @ 25 PSI 73
  • GPM @ 30 PSI 66
  • GPM @ 35 PSI 61
  • GPM @ 40 PSI 55
  • GPM @ 45 PSI 48
  • GPM @ 50 PSI 40
  • Stages 1
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Motor Type Capacitor-Start, Capacitor-Run
  • Wetted Materials Thermoplastic, SS,Viton,Carbon,Ceramic
  • Impeller Material Noryl
  • Seal Material Viton, Carbon, Ceramic, Stainless Steel
  • Thermal Protection Automatic Reset
  • Bearing Type Double Shielded Pre Lubricated Ball
  • Max. Specific Gravity 1
  • Impeller Type Closed
  • Duty Continuous
  • Port Rotation 90 Degrees Increments
  • Agency Compliance Motor Only CSA
  • Manufacturers Warranty Length 1 yr.
  • Features Stainless Steel Fasteners and Inserts
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Includes Manual
  • Frame 56J
  • Height 13-3/4"
  • Inlet Pressure 19 psi
  • Length 20-1/2"
  • Max. Case Pressure 80 psi
  • Max. Head 141 ft.
  • Width 11-1/4"
  • Suction Lift 25 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.