Skip Content

 
TM
DAYTON

3/8" Wide XL Synchronous Drive Gearbelt

3/8" Wide XL Synchronous Drive Gearbelt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Synchronous Drive Gearbelt 
  • Gearbelt Type XL 
  • Pitch 1/5" 
  • Width 3/8" 
Number of Teeth
Please Select
Pitch Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
21 Products
Compare /
Item #
Mfr.
Model #
Number of Teeth
Pitch Length
Price
Qty
Please use Qty box to add item(s) to cart.
1DHJ6
100
20"

$8.66 / each

Enter location to check availability
Catalog Page #  134 

Price $8.66 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 100
  • Pitch Length 20"
  • Width 3/8"
1DHJ7
105
21"

$9.18 / each

Enter location to check availability
Catalog Page #  134 

Price $9.18 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 105
  • Pitch Length 21"
  • Width 3/8"
1DHJ8
110
22"

$9.07 / each

Enter location to check availability
Catalog Page #  134 

Price $9.07 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 110
  • Pitch Length 22"
  • Width 3/8"
1DHJ9
115
23"

$9.50 / each

Enter location to check availability
Catalog Page #  134 

Price $9.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 115
  • Pitch Length 23"
  • Width 3/8"
1DHK1
120
24"

$9.81 / each

Enter location to check availability
Catalog Page #  134 

Price $9.81 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 120
  • Pitch Length 24"
  • Width 3/8"
1DHK2
125
25"

$9.97 / each

Enter location to check availability
Catalog Page #  134 

Price $9.97 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 125
  • Pitch Length 25"
  • Width 3/8"
1DHK3
130
26"

$10.16 / each

Enter location to check availability
Catalog Page #  134 

Price $10.16 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 130
  • Pitch Length 26"
  • Width 3/8"
1DHH1
30
6"

$6.08 / each

Enter location to check availability
Catalog Page #  134 

Price $6.08 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 30
  • Pitch Length 6"
  • Width 3/8"
1DHH2
35
7"

$6.36 / each

Enter location to check availability
Catalog Page #  134 

Price $6.36 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 35
  • Pitch Length 7"
  • Width 3/8"
1DHH3
40
8"

$6.54 / each

Enter location to check availability
Catalog Page #  134 

Price $6.54 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 40
  • Pitch Length 8"
  • Width 3/8"
1DHH4
45
9"

$6.69 / each

Enter location to check availability
Catalog Page #  134 

Price $6.69 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 45
  • Pitch Length 9"
  • Width 3/8"
1DHH5
50
10"

$6.67 / each

Enter location to check availability
Catalog Page #  134 

Price $6.67 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 50
  • Pitch Length 10"
  • Width 3/8"
1DHH6
55
11"

$6.94 / each

Enter location to check availability
Catalog Page #  134 

Price $6.94 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 55
  • Pitch Length 11"
  • Width 3/8"
1DHH7
60
12"

$7.08 / each

Enter location to check availability
Catalog Page #  134 

Price $7.08 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 60
  • Pitch Length 12"
  • Width 3/8"
1DHH8
65
13"

$7.22 / each

Enter location to check availability
Catalog Page #  134 

Price $7.22 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 65
  • Pitch Length 13"
  • Width 3/8"
1DHH9
70
14"

$7.51 / each

Enter location to check availability
Catalog Page #  134 

Price $7.51 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 70
  • Pitch Length 14"
  • Width 3/8"
1DHJ1
75
15"

$7.69 / each

Enter location to check availability
Catalog Page #  134 

Price $7.69 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 75
  • Pitch Length 15"
  • Width 3/8"
1DHJ2
80
16"

$7.91 / each

Enter location to check availability
Catalog Page #  134 

Price $7.91 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 80
  • Pitch Length 16"
  • Width 3/8"
1DHJ3
85
17"

$8.00 / each

Enter location to check availability
Catalog Page #  134 

Price $8.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 85
  • Pitch Length 17"
  • Width 3/8"
1DHJ4
90
18"

$8.35 / each

Enter location to check availability
Catalog Page #  134 

Price $8.35 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 90
  • Pitch Length 18"
  • Width 3/8"
1DHJ5
95
19"

$8.76 / each

Enter location to check availability
Catalog Page #  134 

Price $8.76 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type XL
  • Pitch 1/5"
  • Number of Teeth 95
  • Pitch Length 19"
  • Width 3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More