Skip Content

ST
DAYTON

3/8" Light-Duty Bronze Rotary Gear Pump Head, Pedestal Design, 100 psi

  • Item # 4KHG6
  • My Part #
  • Mfr. Model # 4KHG6
  • Catalog Page # 2687
  • UNSPSC # 40151551
3/8" Light-Duty Bronze Rotary Gear Pump Head, Pedestal Design, 100 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $285.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.65 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton heavy duty gear pumps feature self-priming, bidirectional, positive displacement, designed to operate with nearly pulseless flow. They are used in wide variety applications including industrial, agricultural, marine, domestic, and commercial apartments. The pumps feature a ball bearing shaft support that allows for pulley drive. All pumps are fitted with standard pressure relief valves (PRV) that can be ported internally or externally.

View More

Technical Specs

  • Item Rotary Gear Pump Head
  • Duty Rating Light
  • Design Pedestal
  • Pump Body Material Bronze
  • Port Size 3/8"
  • Recommended Motor HP 1
  • Pump RPM 1725
  • Temp. Range -20 Degrees to 210 Degrees F
  • Max. Pressure 100 psi
  • Max. Viscosity 550 SSU
  • Gear Bronze
  • Length 6-5/8"
  • Width 3-5/8"
  • Height 4"
  • Relief Valve Without
  • Seal PTFE, Kevlar(R) Packing
  • Shaft Dia. 0.63"
  • Shaft Height 2-5/8"
  • Shaft Material 304 Stainless Steel
  • Includes Zerk Fittings
  • GPM @ Freeflow 7
  • HP @ Free Flow 3/4
  • GPM @ Freeflow @ 1725 RPM 7
  • HP @ Free Flow @ 1725 RPM 3/4
  • GPM @ 20 PSI 6.9
  • GPM @ 25 PSI 6.9
  • HP @ 25 PSI 3/4
  • GPM @ 40 PSI 6.9
  • GPM @ 50 PSI 6.8
  • HP @ 50 PSI 1
  • GPM @ 60 PSI 6.8
  • GPM @ 75 PSI 6.7
  • HP @ 75 PSI 1
  • GPM @ 80 PSI 6.8
  • GPM @ 100 PSI 6.6
  • HP @ 100 PSI 1-1/2
  • Suction Lift 7.9 ft.
  • Suction Lift @ 1725 RPM 7.9 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.