DV
DAYTON

3/4-HP Self Priming Centrifugal Pump, 42 ft. Max. Head, 3/8" Max. Dia. Solids, 304 Stainless Steel

  • Item # 4YKN7
  • My Part #
  • Mfr. Model # 4YKN7
  • Catalog Page # 2639
  • UNSPSC # 40151503
3/4-HP Self Priming Centrifugal Pump, 42 ft. Max. Head, 3/8" Max. Dia. Solids, 304 Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Dayton transfer pump is designed for transferring liquids from drums or storage tanks. The pumps are designed to pump non-abrasive liquids which are compatible with pump component materials. Handles liquids from 40°F and up. This is a manual unit, no controls are supplied.

View More

Technical Specs

  • Item - Self Priming Pumps Self Priming Centrifugal Pump
  • HP - Pumps 3/4
  • Voltage - Pumps 115/230VAC
  • Phase - Pumps 1
  • Max. Head - Pumps 42 ft.
  • Best Efficiency Range GPM @ Head 29 to 45 gpm @ 30 to 20 ft.
  • Housing Material - Pumps 304 Stainless Steel
  • Motor Enclosure - Pumps Open Dripproof
  • Max. Dia. Solids - Pumps 3/8"
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/2" NPT
  • Self-Priming Yes
  • Amps 9.0/4.5
  • Wetted Materials 304 Stainless Steel, Viton, Carbon, Ceramic
  • Hz 60
  • Max. Pressure - Pumps 18 psi
  • Max. Temp - Pumps 180 Degrees F
  • Port Rotation - Pumps 4 Position Increments
  • Suction Lift - Pumps 25 ft.
  • Motor Design Capacitor-Start/Run
  • Seal Material 304 Stainless Steel, Viton, Carbon, Ceramic
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 85 psi
  • Inlet Pressure 66.8 psi
  • Impeller Type Semi Open
  • Impeller Material Stainless Steel
  • Bearing Type Ball
  • Duty - Pumps Continuous
  • Agency Compliance c CSA us
  • Manufacturers Warranty Length 1 yr.
  • Height 10"
  • Length 16-3/4"
  • Width 7-5/16"
  • GPM @ 10 PSI 41
  • GPM @ 15 PSI 19.8
  • Frame 56J
  • Motor RPM 3450
  • GPM of Water @ 10 Ft. of Head 55
  • GPM of Water @ 5 Ft. of Head 60
  • GPM of Water @ 15 Ft. of Head 51
  • GPM of Water @ 20 Ft. of Head 46
  • GPM of Water @ 30 Ft. of Head 29
  • GPM of Water @ 40 Ft. of Head 9
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts