ST
DAYTON

3/4 to 1/5 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115 Voltage

  • Item # 5RHT8
  • My Part #
  • Mfr. Model # 5RHT8
  • Catalog Page # 48
  • UNSPSC # 26101602
3/4 to 1/5 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $161.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 17.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multi-HP PSC Direct-Drive/Fan Multi-Speed Motors
• NEMA frame: 48YZ (5-5/8" body dia.) Enclosure: open air-over Mounting: ring/stud/band Service factor: 1.0 Insulation: Class B Thermal protection: auto Shaft orientation: all-angle Rotation: CW/CCW Duty: continuous
Energy-efficient motors operate at multiple horsepowers, reducing inventory needs and expense. Feature quick-change reversing plug.
UL Recognized and CSA Certified.

View More

Technical Specs

  • Item Direct Drive Blower Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Air-Over
  • HP 3/4 to 1/5
  • Nameplate RPM 1075
  • Voltage 115
  • Full Load Amps 8.7-2.4
  • Hz 60
  • Phase 1
  • Frame 48YZ
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 60 Degrees C
  • Ins. Class B
  • Duty Continuous
  • No. of Speeds 4
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Nominal Efficiency 58%
  • Body Dia. 5-5/8"
  • Length Less Shaft 5-7/8"
  • Overall Length 10-7/8"
  • Shaft Dia. 1/2"
  • Shaft Length 5"
  • Motor Shaft Design Flat
  • Capacitor Required 2MDV6, 2MDV7
  • Resilient Ring Dia. 2-3/16"
  • Ring to Ring Center 5-3/16"
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Bolt Circle Dia. 5-1/8"
  • RPM Range 1001-1100
  • Standards UL Recognized (E37403), CSA Certified (244617)
  • Application Blowers, Fans and Air Circulators
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


3/4 to 1/5 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115 Voltage is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Installed this fan motor November 22 2015. December 28 the room it was in froze and we realized it was no longer working. Motor is drawing 21 amps and won't operate. Shaft spins freely by hand.
Date published: 2015-12-29
  • y_2019, m_3, d_22, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5RHT8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.