Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DAYTON

3/4" Light-Duty Bronze Rotary Gear Pump Head, Pedestal Design, 100 psi

  • Item # 4KHJ2
  • My Part #
  • Mfr. Model # 4KHJ2
  • Catalog Page # 2687
  • UNSPSC # 40151551
3/4" Light-Duty Bronze Rotary Gear Pump Head, Pedestal Design, 100 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $444.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 12.15 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton rotary gear pumps feature self priming and positive displacement, designed to handle high vicious fluids. They are used in wide variety of applications including industrial, agricultural, marine, domestic, and commercial apartments. The pumps can be used for low speed operation with pulseless flow. Pumps are bidirectional. The bronze pumps are ideal for handling water based fluids.

View More

Technical Specs

  • Item Rotary Gear Pump Head
  • Duty Rating Light
  • Design Pedestal
  • Pump Body Material Bronze
  • Port Size 3/4"
  • Recommended Motor HP 2
  • Pump RPM 1725
  • Temp. Range -20 Degrees to 210 Degrees F
  • Max. Pressure 100 psi
  • Max. Viscosity 550 SSU
  • Gear Bronze
  • Length 5-1/4"
  • Width 8-7/8"
  • Height 4"
  • Relief Valve With
  • Seal PTFE, Kevlar(R) Packing
  • Shaft Dia. 0.63"
  • Shaft Height 3-9/16"
  • Shaft Material 304 Stainless Steel
  • Includes Carbon Graphite Bushings
  • GPM @ Freeflow 20.6
  • HP @ Free Flow 1-1/2
  • GPM @ Freeflow @ 1725 RPM 20.6
  • HP @ Free Flow @ 1725 RPM 1-1/2
  • GPM @ 25 PSI 20.5
  • HP @ 25 PSI 1-1/2
  • GPM @ 50 PSI 20.3
  • HP @ 50 PSI 2
  • GPM @ 75 PSI 20.2
  • HP @ 75 PSI 2
  • GPM @ 100 PSI 19.8
  • HP @ 100 PSI 2
  • Suction Lift 15.2 ft.
  • Suction Lift @ 1725 RPM 15.2 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.